- Hosebinder™ Center Punch Preformed Hose Clamp
- Carbon Steel
- 1 1/4 in Clamp Diameter
| Coating | Galvanized |
| Clamp I.D. | 1 1/4 in |
| Material | Carbon Steel |
| Thickness Specification | 0.0250 in |
| Weight | 9.0 LB |
| Coating | Galvanized |
| Clamp I.D. | 1 1/4 in |
| Material | Carbon Steel |
| Thickness Specification | 0.0250 in |
| Weight | 9.0 LB |