- Hosebinder™ Smooth-Seal™ Pre-Formed Clamp
- Stainless Steel
- 2 3/4 in Clamp Diameter
| Thickness Specification | 0.0300 in |
| Material | Stainless Steel |
| Clamp I.D. | 2 3/4 in |
| Weight | 9.0 LB |
| Thickness Specification | 0.0300 in |
| Material | Stainless Steel |
| Clamp I.D. | 2 3/4 in |
| Weight | 9.0 LB |