- Hosebinder™ Smooth-Seal™ Pre-Formed Clamp
- Stainless Steel
- 4 1/2 in Clamp Diameter
| Thickness Specification | 0.0300 in |
| Clamp I.D. | 4 1/2 in |
| Material | Stainless Steel |
| Weight | 6.75 LB |
| Thickness Specification | 0.0300 in |
| Clamp I.D. | 4 1/2 in |
| Material | Stainless Steel |
| Weight | 6.75 LB |