- Hosebinder™ Smooth-Seal™ Pre-Formed Clamp
- Stainless Steel
- 5 in Clamp Diameter
| Material | Stainless Steel |
| Thickness Specification | 0.0300 in |
| Clamp I.D. | 5 in |
| Weight | 0.29 LB |
| Material | Stainless Steel |
| Thickness Specification | 0.0300 in |
| Clamp I.D. | 5 in |
| Weight | 0.29 LB |