- Hosebinder™ Smooth-Seal™ Pre-Formed Clamp
- Stainless Steel
- 1 in Clamp Diameter
| Thickness Specification | 0.0200 in |
| Material | Stainless Steel |
| Clamp I.D. | 1 in |
| Weight | 2.0 LB |
| Thickness Specification | 0.0200 in |
| Material | Stainless Steel |
| Clamp I.D. | 1 in |
| Weight | 2.0 LB |