Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Strapbinder (Acme)682-M110034

682-M110034

Steel Strapping Tools
Item #101584485
  • Steel Strapping Tool
  • 3/8 in Band Width
Strapbinder (Acme)682-M110034
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Steel Strapping Tool
  • 3/8 in Band Width
Band Width 0.375 in
Thickness Specification 0.0230 in [Max]
Used With Flat Surfaces, Regular Duty Strap
Weight 2.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison