- Steel Strapping Tool
- 3/8 in [Min], 3/4 in [Max] Band Width
| Band Width [Max] | 0.75 in |
| Used With | Flat Surfaces, Regular Duty Strap |
| Band Width [Min] | 0.375 in |
| Thickness Specification | 0.0230 in [Max] |
| Weight | 5.0 LB |
| Band Width [Max] | 0.75 in |
| Used With | Flat Surfaces, Regular Duty Strap |
| Band Width [Min] | 0.375 in |
| Thickness Specification | 0.0230 in [Max] |
| Weight | 5.0 LB |