- Steel Strapping Tool
- 3/4 in [Min], 1 1/4 in [Max] Band Width
| Used With | Flat Surfaces, High Tensile Strap |
| Thickness Specification | 0.0500 in [Max] |
| Band Width [Max] | 1.25 in |
| Band Width [Min] | 0.75 in |
| Weight | 12.0 LB |
| Used With | Flat Surfaces, High Tensile Strap |
| Thickness Specification | 0.0500 in [Max] |
| Band Width [Max] | 1.25 in |
| Band Width [Min] | 0.75 in |
| Weight | 12.0 LB |