- Insulation Tensioners
- 3/8 in [Min], 3/4 in [Max] Band Width
| Thickness Specification | 0.0230 in [Max] |
| Handle Type | Pistol Grip |
| Band Width [Min] | 0.375 in |
| Band Width [Max] | 0.75 in |
| Weight | 0.0 LB |
| Thickness Specification | 0.0230 in [Max] |
| Handle Type | Pistol Grip |
| Band Width [Min] | 0.375 in |
| Band Width [Max] | 0.75 in |
| Weight | 0.0 LB |