Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Strapbinder (Acme)682-M1900

682-M1900

Heavy-Duty Windlass Type Tensioners
Item #104731429
  • Heavy Duty Windlass Type Tensioners
  • 3/8 in [Min], 3/4 in [Max] Band Width
Strapbinder (Acme)682-M1900
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Duty Windlass Type Tensioners
  • 3/8 in [Min], 3/4 in [Max] Band Width
Band Width [Min] 0.375 in
Band Width [Max] 0.75 in
Thickness Specification 0.0300 in [Max]
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison