Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Strapbinder (Acme)682-M1920

682-M1920

Heavy-Duty Windlass Short Handle Tensioners
Item #104687756
  • Heavy Duty Windlass Short Handle Tensioners
  • 3/8 in [Min], 3/4 in [Max] Band Width
Strapbinder (Acme)682-M1920
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Heavy Duty Windlass Short Handle Tensioners
  • 3/8 in [Min], 3/4 in [Max] Band Width
Thickness Specification 0.0300 in [Max]
Band Width [Max] 0.75 in
Band Width [Min] 0.375 in
Weight 3.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison