- Plastic Strapping
- Non-Woven Polyester
- 3900 ft Long
- 1/2 in Wide
| Inside Dia. | 3 in |
| Length | 3,900 ft |
| Material | Non-Woven Polyester |
| Color | White |
| Weight | 17.0 LB |
| Inside Dia. | 3 in |
| Length | 3,900 ft |
| Material | Non-Woven Polyester |
| Color | White |
| Weight | 17.0 LB |