- Plastic Strapping
- Non-Woven Polyester
- 2100 ft Long
- 3/4 in Wide
| Inside Dia. | 3 in |
| Material | Non-Woven Polyester |
| Color | White |
| Length | 2,100 ft |
| Weight | 17.0 LB |
| Inside Dia. | 3 in |
| Material | Non-Woven Polyester |
| Color | White |
| Length | 2,100 ft |
| Weight | 17.0 LB |