- Spintight Tool
- 3/8 in [Min], 3/4 in [Max] Band Width
| Thickness Specification | 0.0300 in [Max] |
| Resistance | Corrosion |
| Band Width [Min] | 0.375 in |
| Strap Width [Max] | 0.75 in |
| Band Width [Max] | 0.75 in |
| Used With | Stainless & Galv Band & Buckles |
| Finish | Black Chromium Zinc-Plated |
| Strap Width [Min] | 0.375 in |
| Weight | 4.5 LB |

