- Band
- 201 Stainless Steel
- 100 ft Long
- 1/4 in Wide
| Width | 1/4 in |
| Material | 201 Stainless Steel |
| Length | 100 ft |
| Thickness Specification | 0.0200 in |
| Weight | 1.7 LB |
| Width | 1/4 in |
| Material | 201 Stainless Steel |
| Length | 100 ft |
| Thickness Specification | 0.0200 in |
| Weight | 1.7 LB |