- Band
- 201 Stainless Steel
- 100 ft Long
- 3/8 in Wide
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0250 in |
| Width | 3/8 in |
| Length | 100 ft |
| Weight | 3.2 LB |
| Material | 201 Stainless Steel |
| Thickness Specification | 0.0250 in |
| Width | 3/8 in |
| Length | 100 ft |
| Weight | 3.2 LB |