- Band
- Carbon Steel
- 100 ft Long
- 1/2 in Wide
| Material | Carbon Steel |
| Coating | Galvanized |
| Thickness Specification | 0.0300 in |
| Width | 1/2 in |
| Length | 100 ft |
| Weight | 5.1 LB |
| Material | Carbon Steel |
| Coating | Galvanized |
| Thickness Specification | 0.0300 in |
| Width | 1/2 in |
| Length | 100 ft |
| Weight | 5.1 LB |