- Band
- Carbon Steel
- 100 ft Long
- 5/8 in Wide
| Thickness Specification | 0.0300 in |
| Coating | Galvanized |
| Width | 5/8 in |
| Length | 100 ft |
| Material | Carbon Steel |
| Weight | 6.61 LB |
| Thickness Specification | 0.0300 in |
| Coating | Galvanized |
| Width | 5/8 in |
| Length | 100 ft |
| Material | Carbon Steel |
| Weight | 6.61 LB |