- Band
- Carbon Steel
- 100 ft Long
- 3/4 in Wide
| Coating | Galvanized |
| Width | 3/4 in |
| Material | Carbon Steel |
| Length | 100 ft |
| Thickness Specification | 0.0300 in |
| Weight | 7.7 LB |
| Coating | Galvanized |
| Width | 3/4 in |
| Material | Carbon Steel |
| Length | 100 ft |
| Thickness Specification | 0.0300 in |
| Weight | 7.7 LB |