- Steelbinder® Black Strapping
- Steel
- 865 ft Long
- 3/4 in Wide
| Length | 865 ft |
| Coating | Black |
| Material | Steel |
| Thickness Specification | 0.0200 in |
| Weight | 44.0 LB |
| Length | 865 ft |
| Coating | Black |
| Material | Steel |
| Thickness Specification | 0.0200 in |
| Weight | 44.0 LB |