- Band
- 316 Stainless Steel
- 100 ft Long
- 1/2 in Wide
| Width | 1/2 in |
| Thickness Specification | 0.0300 in |
| Length | 100 ft |
| Material | 316 Stainless Steel |
| Weight | 3.15 LB |
| Width | 1/2 in |
| Thickness Specification | 0.0300 in |
| Length | 100 ft |
| Material | 316 Stainless Steel |
| Weight | 3.15 LB |