- Band
- 316 Stainless Steel
- 100 ft Long
- 3/4 in Wide
| Thickness Specification | 0.0300 in |
| Width | 3/4 in |
| Material | 316 Stainless Steel |
| Length | 100 ft |
| Weight | 8.82 LB |
| Thickness Specification | 0.0300 in |
| Width | 3/4 in |
| Material | 316 Stainless Steel |
| Length | 100 ft |
| Weight | 8.82 LB |