- 7.2 V Battery Voltage
- Scene Lighting
- 180 lm Maximum Lumens
- 10 h Run Time
- Rechargeable
description
- This lightweight rechargeable LED lantern is a critical firefighting tool that will even float in water! Its bright beam reaches long distances (566 meters) while still providing all around light to aid in navigation. Two blue taillight LEDs make certain you can be seen by your partners, even in thick smoke. No charger included. Quick release shoulder strap is included.
- The Fire Vulcan LED is a rechargeable, waterproof lantern featuring the latest in power LED technology for extreme brightness. Lithium-Ion nanotechnology batteries make it the lightest weight lantern in its category. The lantern includes two (2) ultra-bright blue tail-light LEDs for rear visibility and a momentary switch providing programmable access to various modes of operation.
features
- 180 lumens and 566 beam on High
- Switch to Low mode for 10 hour runtime
- Blue tailights so you can be seen from behind
- Lightweight at less than 2 lbs
- Quick-release shoulder strap included
- IPX7 rated waterproof and it floats!
- Reinforded D-Rings
- IPX7 Rated design
- waterproof to 1 meter for 30 minutes. Lantern floats.
- 1 meter impact resistance tested.
- Ultra lightweight at 1.85 lbs.
- C4 LED technology and circuit to provide regulated light output throughout battery life.
- Serialized for positive identification.
- Fits existing Streamlight Vulcan chargers.
| Rechargeable | Yes |
| Color | Orange |
| Run Time | 10 h |
| Battery Type | Lithium Ion |
| Type | Scene Lighting |
| No. of Batteries | 2 |
| Max. Lumens | 180 lm |
| Battery Included | Yes |
| Weight | 3.3 KG |
| EAN or UPC | 80929444543 |

