- 1.5 V Battery Voltage
- Scene Lighting
- 550 lm Maximum Lumens
- 82 h Run Time
description
- This long-distance, pistol-grip lantern is the light you need in order to see whatever is way up ahead. Its beam reaches about the length of 6 football fields, with plenty of peripheral light so you can see what's all around you. Set it down to illuminate an entire area or aim it to check on trees or power lines. Alkaline version.
- Handheld & powerful, the Waypoint pistol-grip spotlight offers high and low intensity modes, emergency signal mode and the latest in power LED technology. The spotlight provides portability and long runtime using 4 C sized alkaline batteries or endless runtime with the 12VDC power cord
- making the Waypoint the perfect choice for a variety of applications. Weight balanced design virtually eliminates user hand fatigue.
features
- Long-range spot beam - 625 meters
- 550 lumens on High mode
- Trigger style switch with momentary operation
- Integrated stand for hands-free scene lighting
- High/Low/Emergency Signal modes
- IPX4 rated for water resistance
- 1 meter impace resistance tested
| Run Time | 82 h |
| Rechargeable | No |
| Max. Lumens | 550 lm |
| Type | Scene Lighting |
| Color | Yellow |
| Battery Type | Alkaline |
| No. of Batteries | 4 |
| Battery Included | No |
| Weight | 1.8 KG |
| EAN or UPC | 80926449046 |

