| No. of Batteries | 1 |
| Cord Length | 4.8 ft |
| Body Material | Plastic |
| Length | 6 3/4 in |
| Lens Material | Polycarbonate |
| Battery Type | Lithium-Ion |
| Switch Type | Trigger |
| Rechargeable | Yes |
| Weight | 1.8 KG |
| EAN or UPC | 80926449107 |
| No. of Batteries | 1 |
| Cord Length | 4.8 ft |
| Body Material | Plastic |
| Length | 6 3/4 in |
| Lens Material | Polycarbonate |
| Battery Type | Lithium-Ion |
| Switch Type | Trigger |
| Rechargeable | Yes |
| Weight | 1.8 KG |
| EAN or UPC | 80926449107 |