- 3.7 V Battery Voltage
- 375 lm
- 20 h Run Time
- Rechargeable
description
- Super bright and versatile USB rechargeable headlamp uses our existing Strion battery for power and brightness. Two lighting modes cover a variety of tasks - spot for a focused beam and flood for smooth light for tasks at arm's length. An ideal headlamp for the auto and professional industries, or anywhere you have an existing Strion flashlight and battery already ready to go.
- With two light sources to choose from, the Twin-Task USB Headlamp is a versatile headlamp for any task. With its 375 lumen main beam for distance spotting and its 250 lumen COB flood LED it has just the right mode for your lighting needs. It uses the latest in power LED technology. The ability to recharge the battery in the light or quickly change to a backup battery, makes the light easily scalable for extended lighting use. With five lighting levels, the light is up to any task. Packaged with a USB cord, and elastic head strap.
features
- 375 lumens and 121m beam on Spot High mode
- Smooth flood mode lighting runtime of 9 hours
- Ergonomic design for low profile comfort fit
- Mode memory remembers your last setting
- Tilting head eliminates neck fatigue
- Battery pack slides around headband for comfort in any position
- Lithium ion battery charges in 4.5 hours
- Meets applicable European Community directives.
- CEC Compliant
| No. of Batteries | 1 |
| Beam Length | 121 m |
| Run Time | 20 h |
| Battery Size | Proprietary |
| Weight | 0.56 LB |
| EAN or UPC | 80926510630 |

