- 1.5 V Battery Voltage
- 85 lm
- 50 h Run Time
description
- Use the intrinsically safe Septor HAZ-LO flood headlamp to perform tasks at arm's length or "up close" work where seeing details is important. This soft flood light may be more appropriate than extreme brightness or reach. Class I, Div 1 safety-rated and powered by three "AAA" alkaline batteries.
- The light weight Septor Haz-Lo intrinsically safe headlamp features seven (7) ultra-bright white LEDs for wide task lighting and two power modes. The light is packaged with an elastic headstrap and rubber hard hat strap.
features
- For "up close" work in Class 1, Div 1 environments
- Choose high mode for 120 lumens and 3.5 hours of runtime
- Choose low mode for 50 hours of runtime
- Runs on 3 "AAA" Alkaline batteries (included)
- 90 degree tilting head prevents neck fatigue
- Push button switch is easy to use with gloved hands
- IPX4 rated for water resistance
- Class 1, Div 1, Groups A,B,C,D
- Class II, Div 1, Groups E,F,G
- Class III
- T-Class: T4 Exia. (Approved using: Energizer E92, Duracell MN2400, Rayovac No. 824 and Panasonic AM-4 alkaline batteries or Energizer EA92 and Energizer L92 lithium batteries)
- ITS 14 ATEX 28062
- IECEx ETL 14.0038
- II 1G Ex ia IIA T4 Ga
- II 2G Ex ib IIB T4 Gb (Approved using: Rayovac No. 824 and Panasonic AM-4 alkaline batteries or Energizer EA92 and L92 lithium batteries)
- Meets applicable European Community directives.
| Run Time | 50 h |
| No. of Batteries | 3 |
| Battery Size | AAA |
| Beam Length | 50 m |
| Weight | 0.0 KG |
| EAN or UPC | 80926610248 |

