- 1.5 V Battery Voltage
- 80 lm
- 53 h Run Time
description
- The Trident multi-purpose headlamp offers the versatility of switching between either a bright light to see objects at a distance, or a soft flood light for tasks at arm's length.
- The Trident headlamp with adjustable elastic head strap features a single C4 power LED with three Ultra Bright 5mm LEDs for long and close distance light in one package. The light offers 3 position lighting in the configurations listed. All models are equipped with a low battery warning indicator. The Yellow model contains three (3) Ultra Bright White 5mm LEDs, and a C4 power LED. The Green model contains one (1) Green 5mm LED, two (2) White 5mm LEDs, and a C4 power LED.
features
- 80 lumens and 126 meter beam on high
- Up close and distance lighting
- Ideal for general everyday use and professional use
- Push button switch is easy to use when wearing gloves
- 90 degree tilting head prevents neck fatigue and facilitates reading
- Durable rubber body that is impact resistance tested
- IPX4 rated for water resistance
| Modes | High, Medium or Low |
| Run Time [Max] | 53.0 h |
| Bulb | 4 LED |
| Beam Length | 126 m |
| Beam Type | Spot to Flood |
| No. of Batteries | 3 |
| Run Time [Min] | 5.0 h |
| Run Time | 53 h |
| Lumen Output | 80 lm/m2 |
| Battery Size | AAA |
| Weight | 0.343 LB |
| EAN or UPC | 80926610507 |

