- 1.5 V Battery Voltage
- 80 lm
- 63 h Run Time
description
- The Trident multi-purpose headlamp offers the versatility of switching between either a bright white light to illuminate objects at a distance, or a soft flood light for tasks at arm's length. Provides green LED lighting as well.
- The Trident headlamp with adjustable elastic head strap features a single C4 power LED with three Ultra Bright 5mm LEDs for long and close distance light in one package. The light offers 3 position lighting in the configurations listed. All models are equipped with a low battery warning indicator. The Yellow model contains three (3) Ultra Bright White 5mm LEDs, and a C4 power LED. The Green model contains one (1) Green 5mm LED, two (2) White 5mm LEDs, and a C4 power LED.
features
- 80 lumens and 126 meter beam on high
- Up close and distance lighting
- Green LED lighting won't spook game
- Class 1, Div 2 safety rated
- Switch is easy to use when wearing gloves
- Durable thermoplastic construction
- 90˚ tilting head prevents neck fatigue
- Class 1, Division 2, Groups A,B,C,D
- Class II, Division 2, Groups F,G
- Class III, Temp Code: T5
- Meets applicable European Community directives.
| No. of Batteries | 3 |
| Run Time | 63 h |
| Beam Length | 126 m |
| Battery Size | AAA |
| Weight | 0.343 LB |
| EAN or UPC | 80926610514 |

