- 1.5 V Battery Voltage
- 120 lm
- 55 h Run Time
description
- Use the Septor LED headlamp to perform tasks at arm's length or "up close" work where seeing details is important. This soft flood light may be more appropriate than extreme brightness or reach. Class I, Div 2 rated and powered by three "AAA" alkaline batteries.
- The light weight Septor headlamp with elastic adjustable head strap features seven (7) Ultra bright white LEDs for wide task lighting and three power modes. It is also equipped with a low battery warning indicator.
features
- For "up close" work where seeing details is important
- Choose high mode for 120 lumens and 3.5 hours of runtime
- Choose low mode for 55 hours of runtime
- Runs on 3 "AAA" Alkaline batteries (included)
- 90 degree tilting head prevents neck fatigue
- Push button switch is easy to use with gloved hands
- IPX4 rated for water resistance
| No. of Batteries | 3 |
| Beam Length | 60 m |
| Lumen Output | 120 lm/m2 |
| Lumen Levels | 120 Lumens (High), 45 Lumens (Med), 13 Lumens (Low) |
| Battery Type | Alkaline |
| Series | Septor |
| Battery Included | Yes |
| Color | Yellow |
| Safety Rating | Yes |
| Battery Size | AAA |
| Run Time [Max] | 55.0 h |
| Modes | High, Medium or Low |
| Light Intensity (Candle Power) | 900 |
| IP Rating | IPX4 |
| Max. Lumens | 120 lm |
| Bulb | 7 LED |
| Rechargeable | No |
| Included | (3) "AA" Alkaline Batteries, Elastic Headstrap, Rubber Hard Hat strap |
| Run Time [Min] | 3.5 h |
| Beam Type | Flood |
| Material | Thermoplastic |
| Battery Voltage | 1.5 V |
| Run Time | 55 h |
| Weight | 0.343 LB |
| EAN or UPC | 80926610521 |

