- 1.5 V Battery Voltage
- 80 lm
- 63 h Run Time
description
- This camo hunting headlamp provides white LED light for both close-up and distance lighting, as well as green LED lighting that won't spook game.
- The Trident headlamp with adjustable elastic head strap features a single C4 power LED with three Ultra Bright 5mm LEDs for long and close distance light in one package. The light offers 3 position lighting in the configuration listed. The RealTree Edge camouflage (Buckmaster version) contains three (3) Safety Green 5 mm LEDs and a C4 power LED and a low battery warning indicator.
features
- Green LED lighting
- Switch is easy to use when wearing gloves
- 126 meter beam distance of white light
- 90 degree tilting head prevents neck fatigue
- IPX4 rated for water resistance
- Durable, co-molded rubber body
- Meets applicable European Community directives.
| Run Time | 63 h |
| Beam Length | 126 m |
| No. of Batteries | 3 |
| Battery Size | AAA |
| Weight | 0.343 KG |
| EAN or UPC | 80926610705 |

