- 3.7 V Battery Voltage
- Specialty
- 70 lm Maximum Lumens
- 24 h Run Time
- Rechargeable
description
- This USB rechargeable clip-on light grabs onto pockets, hats, and clipboards for hands-free use. USB rechargeable and ready to go anywhere.
- The Clipmate USB is a sleek compact USB rechargeable, lithium polymer battery powered flashlight with a flexible neck designed to put light where you need it. The light is robust in design for use in all markets. It features a multi function switch, a pocket clip for convenience, and amazing brightness and run time for a light of its size. With its built in USB charge tab, there is no need for a cord to recharge the light. Its polymer housing makes the light extremely durable, abrasion resistant and light weight. Available in Black.
features
- 70 lumen white LED plus Red LED lighting for night vision
- Great for clipboards in an industrial setting
- Choose low mode for 24 hours of white light
- Polymer housing is durable and lightweight
- Fully charges in 2.5 hours
- High and Low modes in both white and red light
- Use the red led lighting to read maps at night or use while camping
- Meets applicable European Community Directives.
- CEC Compliant
| Color | Black |
| Battery Type | Lithium Ion |
| Type | Specialty |
| Max. Lumens | 70 lm |
| No. of Batteries | 1 |
| Rechargeable | Yes |
| Battery Included | Yes |
| Run Time | 24 h |
| Weight | 0.0 KG |

