- 1.5 V Battery Voltage
- 270 lm
- 8 h Run Time
description
- Intrinsically safe long-running headlamp for use in atmospheres containing hazardous gases, vapors and liquids.
- The 3AA Haz-Lo is a compact, long running, high performance LED headlight. This headlight has been engineered to meet the stringent requirements of Division 1 or Zone 0 hazardous locations, while maintaining exceptional light output and run time. The headlight is packaged with an elastic head strap and a rubber hard hat strap.
features
- Class I, Div. 1 rated
- Push-button switch provides easy operation when wearing heavy gloves
- 90 degree tilting head prevents neck fatigue
- Unbreakable polycarbonate lens
- Impact resistant construction
- O-Ring sealed, water resistant
| Run Time | 8 h |
| No. of Batteries | 3 |
| Beam Length | 150 m |
| Battery Size | AA |
| Weight | 0.443 LB |
| EAN or UPC | 80926612006 |

