- 1.5 V Battery Voltage
- 270 lm
- 8 h Run Time
description
- This high performance headlamp delivers a long range beam and is InMetro rated.
- The 3AA Haz-Lo is a compact, long running, high performance LED headlight. This headlight has been engineered to meet the stringent requirements of Division 1 or Zone 0 hazardous locations, while maintaining exceptional light output and run time. The headlight is packaged with an elastic head strap and a rubber hard hat strap.
features
- 270 lumens and 150 meter beam
- 8 hour runtime
- InMetro rated
- Impact resistant resin construction
- Push button switch easy to operate with gloved hand
- Unbreakable polycarbonate lens
| Run Time | 8 h |
| Beam Length | 165 m |
| No. of Batteries | 3 |
| Battery Size | AA |
| Weight | 0.0 KG |

