- 1.5 V Battery Voltage
- 150 lm
- 30 h Run Time
description
- Featuring an intense, long-distance beam for excellent down range hands-free illumination. Check utility lines from the ground or move about seeing where you're going and what's ahead.
- The Argo headlamp with adjustable elastic head strap features a single C4 power LED for long distance lighting with three output modes and a low battery warning indicator.
features
- 150 lumens and 190 meter beam distance
- 90 degree tilting head prevents neck fatigue
- Push-button switch is easy to use when wearing gloves
- IPX4 rated for water resistance
- High/Med/Low modes
- Switch to low mode for a 30 hour runtime
- Runs on three AAA alkaline batteries (included)
- Class 1, Division 2, Groups A,B,C,D
- Class II, Division 2, Groups F,G
- Class III, Temp Code: T5
- Meets applicable European Community directives.
| Beam Length | 190 m |
| Battery Size | AAA |
| Run Time | 30 h |
| No. of Batteries | 3 |
| Weight | 0.54 LB |
| EAN or UPC | 80926613010 |

