- 1.5 V Battery Voltage
- 50 lm
- 25 h Run Time
description
- Multi-function compact headlamp that features a visor clip that attaches to your cap. Comfort and stability combined in a durable headlamp engineered to minimize weight and maximize runtime.
- The Enduro is the most compact, lightweight, high performance, ergonomically developed LED headlight on the market today. At only 2.75 ounces with batteries, this headlight uses (2) 1.5V AAA batteries for a combined performance at the top of the sub compact headlight category. The light has been specifically engineered to minimize weight and maximize run time. The lights optimized center of gravity provides maximum wearer comfort and stability during use and the integral hat clip allows the light to be attached to the brim of a hat or on the wearers shirt or jacket without the need for the head strap. This headlight offers High and Low lighting modes, and is packaged with Rubber/Elastic Combo head strap. The Enduro is available in black and REALTREE HARDWOODS Green High Definition (HD) camouflage.
features
- Easy to use push button "on-off"
- Low mode runtime of 25 hours
- Elastric headstrap and visor clip that attaches to the brim of your hat or car visor.
- Impact resistant ABS construction
- IPX7 waterproof
- Meets applicable European Community Directives.
| Battery Size | AAA |
| No. of Batteries | 2 |
| Run Time | 25 h |
| Beam Length | 66 m |
| Weight | 0.171 KG |
| EAN or UPC | 80926614055 |

