- 1.5 V Battery Voltage
- 200 lm
- 38 h Run Time
description
- A low-profile lightweight industrial headlamp that delivers exceptional performance. Cover a variety of tasks - spot for distance, flood for area illumination that won't tire your eyes, and red LED lighting for night vision preservation. High, Medium and Low modes give you a variety of options for more brightness or extended runtimes.
- The Enduro Pro AAA Headlamp features two C4 power LEDs, and two red or two green LEDs. There are a total of eight output modes. Three levels each for spot and flood and two for the night vision red or green LEDs. Battery replacement is effortless, just snap open the rear cover, no tools required. The new headband design is optimized for easy cleaning.
features
- 200 lumens and 95m beam
- 45 degree tilting head, especially handy for reading
- Durable thermoplastic construction
- IPX4 water resistant
- Accepts alkaline or lithium batteries
- Runs up to 38 hours on Low
- Strapless mounting to hard hats
| Color | Yellow |
| Max. Lumens | 200 lm |
| Rechargeable | No |
| Modes | High or Low |
| Battery Voltage | 1.5 V |
| Material | Polycarbonate |
| Battery Type | Alkaline |
| No. of Batteries | 3 |
| Lumen Output | 200 lm/m2 |
| Beam Color | Red & White |
| Battery Size | AAA |
| IP Rating | IPX4 |
| Beam Type | Spot to Flood |
| Lumen Levels | 200 Lumens (High), 75 Lumens (Med), 15 Lumens (Low) |
| Type | Low Profile |
| Run Time | 38 h |
| Bulb | 2 LED |
| Light Intensity (Candle Power) | 2250 |
| Included | (3) "AAA" Alkaline Batteries, Elastric headstrap, Rubber hard hat strap, 3M Dual Lock fasteners |
| Safety Rating | No |
| Beam Length | 95 m |
| Battery Included | Yes |
| Weight | 0.05 LB |
| EAN or UPC | 80926614222 |

