- 1.5 V Battery Voltage
- 235 lm
- 5 h Run Time
description
- The Enduro® Pro HAZ-LO® is a low-profile industrial headlamp with Class I, Division 1 safety ratings for use in hazardous locations. Three lighting modes cover a variety of tasks: spot for a focused beam, flood for soft area illumination that won't tire your eyes, and a spot/flood combo for even more light output.
features
- 235 lumens Spot/Flood Combo mode
- Class 1, Div. 1 rated
- Durable thermoplastic construction
- 45 degree tilting head, especially handy for reading
- IP67 waterproof
- Strapless mounting to hard hats
- Push button switch with mode memory
includes
- (3) "AAA" Alkaline Batteries
- Elastic headstrap
- Rubber hard hat strap
- 3M® Dual Lock® fasteners
| No. of Batteries | 3 |
| Max. Lumens | 235 lm |
| Lumen Levels | 235 Lumens (High), 160 Lumens (Low) |
| Material | Thermoplastic |
| Battery Included | Yes |
| Beam Length | 73 m |
| Safety Rating | Yes |
| Light Intensity (Candle Power) | 1320 |
| Run Time | 5 h |
| IP Rating | IPX7 |
| Color | Yellow |
| Battery Voltage | 1.5 V |
| Battery Size | AAA |
| Battery Type | Alkaline |
| Rechargeable | No |
| Included | (3) "AAA" Alkaline Batteries, Elastric headstrap, Rubber hard hat strap, 3M Dual Lock fasteners |
| Weight | 0.25 KG |
| EAN or UPC | 80926614246 |

