The USB HAZ-LO® intrinsically safe headlamp is an ideal headlamp for those in potentially hazardous work environments, with the added feature of USB rechargeability. With Class I, Div. 1 safety ratings, the dual beam headlamp has three output modes to cover a variety of tasks: Spot for a focused beam, Flood for tasks at arm's length and a Combo setting for even more light output. An extended runtime of 7 to 13 hours will last throughout your entire shift. Comes with both an elastic head strap and a rubber hard hat strap, as well as fasteners for strapless mounting to a hard hat.
features
Class I, Div. 1 safety rated and USB rechargeable with charging indicator
Long runtimes of 7-13 hours that last throughout your work shift
Spot beam for a focused 89 foot beam at 190 lumens
Use flood beam mode for a soft 120 lumen light that won't tire your eyes
Spot/flood combo mode gives you 250 lumens for even more light
Multi-function push button switch easy to use, even with gloves
Easy to attach to hard hats via rubber strap or fasteners, which are included
includes
Rechargeable battery
120V AC charge cord
Elastic headstrap
Rubber hard hat strap
3M® Dual Lock® fasteners
Light Intensity (Candle Power)
2000
Run Time
13 h
Battery Voltage
3.7 V
Beam Length
89 m
Max. Lumens
250 lm
Material
Thermoplastic
Included
Rechargeable battery, 120V AC charger, Elastic headstrap, Rubber hard hat strap, 3M Dual Lock reclosable fasteners