- 3.7 V Battery Voltage
- 250 lm
- 13 h Run Time
- Rechargeable
description
- The USB HAZ-LO intrinsically safe headlamp is an ideal headlamp for those in potentially hazardous work environments, with the added feature of USB rechargeability. With Class I, Div. 1 safety ratings, the dual beam headlamp has three output modes to cover a variety of tasks: Spot for a focused beam, Flood for tasks at arm's length and a Combo setting for even more light output. An extended runtime of 7 to 13 hours will last throughout your entire shift. Comes with both an elastic head strap and a rubber hard hat strap, as well as fasteners for strapless mounting to a hard hat.
- The USB Haz-Lo Headlamp is an intrinsically safe, high performance, rechargeable 18650 cell powered headlamp that features two C4 power LEDs. There are a total of three output modes, Spot, Flood and Spot/Flood Combo for maximum brightness. The flood LED is strategically placed high on the light for shadow free lighting when mounted on a hard hat. The headband design is optimized for easy removal for cleaning.
features
- Class I, Div. 1 safety rated and USB rechargeable with charging indicator
- Long runtimes of 7-13 hours that last throughout your work shift
- Spot beam for a focused 89 foot beam at 190 lumens
- Use flood beam mode for a soft 120 lumen light that won't tire your eyes
- Spot/flood combo mode gives you 250 lumens for even more light
- Multi-function push button switch easy to use, even with gloves
- Easy to attach to hard hats via rubber strap or fasteners, which are included
- Class I, II, Division 1, Groups A, B, C, D, E, F, G
- Class III
- CL 1, Zn 0, IIC
- T-Code: T4 Meets applicable European Community Directives. CEC Compliant
| No. of Batteries | 1 |
| Battery Size | Proprietary |
| Beam Length | 89 m |
| Run Time | 13 h |
| Weight | 3.45 LB |
| EAN or UPC | 809266146374 |

