- BearTrap - 120V/100V AC - Red
description
- Inspect, identify and repair with the multi-function BearTrap®. rechargeable work light. High power with big performance. It produces bright white light in both spot and flood modes. Go hands-free - it clamps virtually anywhere or stands on its own, allowing you to illuminate hard-to-reach spaces like under the dash
- also features a magnetic base and stowable hook.
features
- Hands-free applications: Clamps virtually anywhere, Magnetic base, Hang hook, Stands on its own
- Cool white light in both spot and flood modes. Low, Medium and High Intensities for each mode.
- Flood Mode fills area with even bright light.(Up to 2000 Lumens, 8.75 hours runtime). Spot provides a concentrated beam (Up to 1000 Lumens, up to 12.5 hours runtime)
- Multi-function push-button switch with battery life indicator
- Rechargeable, continues to charge when plugged in
- Tough thermoplastic construction. Chemical resistant
- IPX4 water resistant, 1m impact resistance tested
includes
- Rechargeable battery
- Charge cord
| Battery Voltage | 120V |
| Battery Included | Yes |
| Rechargeable | Yes |
| Max. Lumens | 2000 lm |
| IP Rating | IPX4 |
| Battery Size | Proprietary |
| No. of Batteries | 1 |
| Material | Thermoplastic |
| Run Time | 8.75 h |
| Color | Black/Red |
| Lumen Levels | 2000 Lumens (High), 1000 Lumens (Med), 575 Lumens (Low) |
| Safety Rating | No |
| Weight | 19.13 LB |
| EAN or UPC | 80926615205 |

