- 3.7 V Battery Voltage
- 125 lm
- 10 h Run Time
- Rechargeable
description
- Get the flexibility of shifting between beams and modes to fit your task, as well as choosing your battery source. Use the spot beam for distance and the flood beam for up-close lighting. Use high mode for bright light and low mode for a longer runtime. Comfortable to wear and easy to use, even with gloves - the facecap twists for easy functionality.
- Compact, extremely light weight, high performance USB rechargeable LED headlamp. The Double Clutch USB headlamp offers "Dual Fuel" technology and one handed glove-friendly facecap rotation to operate the light. The headlamp additionally offers spot or flood beam and high or low lighting modes. The Lithium Polymer battery charges inside or outside of the headlamp or three AAA sized batteries can be used for disposable power. The Double Clutch USB headlamp has been specifically engineered to maximize run time and minimize weight with a low profile design and an optimized center of gravity providing maximum wearer comfort and stability during use. The headlamp is packaged with an elastic head strap and rubber helmet strap. Rechargeable and alkaline models available.
features
- 125 lumen spot beam on high with 82 meter beam
- Choose flood beam for work at arm's length on a high or low setting
- Facecap twists for easy functionality, even with gloves
- Tilting head reduces neck fatigue and won't blind your coworkers
- Durable impact-resistant polymer construction
- IPX4 water resistant
- USB rechargeable
| Battery Size | Proprietary |
| Run Time | 10 h |
| No. of Batteries | 1 |
| Beam Length | 82 m |
| Weight | 3.5 LB |
| EAN or UPC | 80926616004 |

