- 3.7 V Battery Voltage
- 125 lm
- 10 h Run Time
- Rechargeable
description
- The Double Clutch USB headlamp gives you the flexibility of shifting between beams and modes to fit your task, as well as choosing your battery source. It is also easy to use, even with gloves - just a quick twist of the facecap turns the light on and off, or changes the output from spot to flood.
- Compact, extremely light weight, high performance USB rechargeable LED headlamp. The Double Clutch USB headlamp offers "Dual Fuel" technology and one handed glove-friendly facecap rotation to operate the light. The headlamp additionally offers spot or flood beam and high or low lighting modes. The Lithium Polymer battery charges inside or outside of the headlamp or three AAA sized batteries can be used for disposable power. The Double Clutch USB headlamp has been specifically engineered to maximize run time and minimize weight with a low profile design and an optimized center of gravity providing maximum wearer comfort and stability during use. The headlamp is packaged with an elastic head strap and rubber helmet strap. Rechargeable and alkaline models available.
features
- 125 lumen spot beam on high with 82 meter beam
- Choose flood beam for work at arm's length on a high or low setting
- Facecap twists for easy functionality, even with gloves
- Choose low mode for 10 hour runtime
- Runs on USB rechargeable battery or AAA disposable batteries
- Tilting head reduces neck fatigue
- Low-profile and balanced body provide maximum comfort
| Battery Size | Proprietary |
| No. of Batteries | 1 |
| Run Time | 10 h |
| Beam Length | 82 m |
| Weight | 4.0 LB |
| EAN or UPC | 80926616028 |

