- 3.7 V Battery Voltage
- 180 lm
- 9.5 h Run Time
- Rechargeable
description
- Sleek and super bright headlamp good for tasks at arm's length. Produces even light with less shadow than spot beams. It's USB rechargeable so you always have a beam when you need it.The Bandit USB headlamp is an ultralight weight, weather resistant, personal area/work light featuring a large button for easy actuation, and a Lithium Polymer rechargeable battery. Available with White COB, White & Red COB or White & Green COB configurations. It includes a handy snap in hat clip adaptor to attach the light on the brim of a baseball cap or to add additional downward adjustability when using the headband.
features
- Slim & lightweight at 1.3 ounces
- USB rechargeable - charges in approximately 2.5 hours
- 180 lumens
- High/Low/Emergency Flash modes
- IPX4 weather resistant and 2 meter impact resistance tested
- Strapless mounting to hard hats
- 9.5 hours runtime on low mode
| Battery Included | Yes |
| No. of Batteries | 1 |
| Color | Yellow |
| Max. Lumens | 180 lm |
| Beam Color | White |
| Lumen Output | 180 lm/m2 |
| Battery Type | Lithium Polymer |
| Bulb | 1 LED |
| Lumen Levels | 180 Lumens (High), 35 Lumens (Low) |
| Included | Battery, Elastic headstrap, Rubber hard hat strap, 3M Dual Lock fasteners, USB cord |
| Safety Rating | No |
| Battery Voltage | 3.7 V |
| Battery Size | Proprietary |
| Modes | High, Low or Strobe |
| Run Time | 9.5 h |
| Rechargeable | Yes |
| Beam Type | Flood |
| IP Rating | IPX4 |
| Material | Polycarbonate |
| Weight | 0.21 LB |
| EAN or UPC | 80926617032 |

