Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Coyote Polycarbonate Headlamp

61706

Coyote Polycarbonate Headlamp
Item #114146033
  • 3.7 V Battery Voltage
  • 45 lm
  • 10 h Run Time
  • Rechargeable
Coyote Polycarbonate Headlamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.7 V Battery Voltage
  • 45 lm
  • 10 h Run Time
  • Rechargeable

description

  • Sleek and super bright headlamp good for tasks at arm's length. Produces even light with less shadow than spot beams. It's USB rechargeable so you always have a beam when you need it. Includes white light and also red LED light to preserve night vision.
  • The Bandit USB headlamp is an ultralight weight, weather resistant, personal area/work light featuring a large button for easy actuation, and a Lithium Polymer rechargeable battery. Available with White COB, White & Red COB or White & Green COB configurations. It includes a handy snap in hat clip adaptor to attach the light on the brim of a baseball cap or to add additional downward adjustability when using the headband.

features

  • Slim & lightweight at 1.3 ounces
  • USB rechargeable - charges in approximately 2.5 hours
  • High/Low/Emergency Flash modes
  • White LED and Red LED
  • Red LED light for map reading and to preserve night vision
  • Clip it to brim of cap
  • 10 hour runtime on low mode
  • Meets applicable European Community Directives.
  • CEC Compliant
Run Time 10 h
No. of Batteries 1
Battery Size Proprietary
Weight 1.46 LB
EAN or UPC 80926617063
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison