- 1.5 VDC Voltage Rating
| Battery Chemistry | Alkaline |
| Voltage Rating | 1.5 VDC |
| Height | 1.62 in |
| Family Name | Stylus AAAA Alkaline Premium 1.5V DC Battery |
| Weight | 0.7 LB |
| EAN or UPC | 80926650305 |
| Battery Chemistry | Alkaline |
| Voltage Rating | 1.5 VDC |
| Height | 1.62 in |
| Family Name | Stylus AAAA Alkaline Premium 1.5V DC Battery |
| Weight | 0.7 LB |
| EAN or UPC | 80926650305 |