- 1.5 V Battery Voltage
- 11 lm Maximum Lumens
- 24 h Run Time
description
- This convenient Stylus pen light is a sleek light that uses three AAAA batteries and goes anywhere you need it. It functions as a perfect inspection light for under the hood, in your purse, or at work. At a little over 6 inches, it fits neatly in your pocket and comes with a pocket clip.
- Ultra-slim pen light with a high intensity LED. Perfect for tactical use and covert operation while preserving night vision.
features
- 6.21 inch sleek pen sized light
- Inspection light for professionals
- White LED light with 24 meter beam distance
- Runs up to 24 continuous hours
- IPX4 water resistant
- About the size of a pen
- Fits neatly in your pocket
- Class I, Division 1, Groups A, B, C, D, T3C Exia
- II 2G Ex ia op is IIB T2 Gb - FTZU 11 ATEX 0057X
- Ex ia op is IIB T2 Gb – IECEx FTZU 15.0026X
- Most models meet applicable European Community Directives.
| Max. Lumens | 11 lm |
| No. of Batteries | 3 |
| Rechargeable | No |
| Run Time | 24 h |
| Color | Black |
| Battery Type | Alkaline |
| Battery Included | Yes |
| Weight | 0.068 KG |
| EAN or UPC | 80926650589 |

