- 1.5 V Battery Voltage
- 11 lm Maximum Lumens
- 24 h Run Time
description
- This penlight is ready for any tight corner. Featuring an 18-inch flexible cable with a high intensity white LED mounted at the end, this light is a good choice for seeing into tight spots. Ideal for automotive and industrial professionals.
- Ultra-slim pen light featuring a flexible cable extension with a high intensity LED end. Perfect for illuminating hard-to-reach or tight spaces.
features
- Full extension allows for 25.5 inches of reach
- Twist and turn the cable into any position to light any crevice
- Uses AAAA alkaline batteries (included)
- Handy pocket clip
- 11 lumens
- Folded up it measures 13 inches for easy storage
- IPX4 rated for water resistance
- Stylus Reach® (specific models)
- Class I, Division 1, Groups A, B, C, D, T3C Exia
- II 2G Ex ia op is IIB T2 Gb - FTZU 11 ATEX 0057X
- Ex ia op is IIB T2 Gb – IECEx FTZU 15.0026X
- Meets applicable European Community Directives.
| No. of Batteries | 3 |
| Max. Lumens | 11 lm |
| Battery Type | Alkaline |
| Rechargeable | No |
| Battery Included | Yes |
| Run Time | 24 h |
| Color | Black |
| Weight | 0.218 LB |
| EAN or UPC | 80926654181 |

