- 1.5 V Battery Voltage
- 100 lm Maximum Lumens
- 8 h Run Time
description
- A sleek penlight that conveniently fits in your pocket. Ideal for anyone that needs a handy and durable light to carry on a daily basis. Ideal for industrial and automotive professionals. Accepts AAA alkaline batteries. Now shining brighter at 100 lumens!
- The Stylus Pro is a sleek compact pen sized, two AAA alkaline battery powered flashlight designed for use in all markets. It features a tail cap switch, momentary or constant on operation, a pocket clip for convenience, and amazing brightness and run time for a light of its size and price. The aluminum housing with Type II Military Spec anodizing helps make the light extremely durable and abrasion resistant.
features
- 100 lumens and 8 hours of runtime
- 62 meter beam
- Fits in your pocket, and includes a pocket clip
- Handy push button tail switch
- Compact 5.3 inches and durable aluminum construction
- IPX4 water resistant
- Flashlight strobes when fresh batteries are needed
| Length | 5.300 in |
| Beam Color | White |
| Run Time | 8 h |
| Battery Size | AAA |
| Dia. | 0.6000 in |
| Modes | High |
| Battery Type | Alkaline |
| Body Material | High-Impact Thermoplastic |
| Beam Type | High |
| Bulb | 1 C4® LED |
| No. of Batteries | 2 |
| Lamp Life | 30000 h |
| Lumen Output | 100 lm/ft2 |
| Color | Black |
| Beam Length | 62 m |
| Max. Lumens | 100 lm |
| IP Rating | IPX4 |
| Safety Rating | No |
| Battery Included | Yes |
| Material | Aluminum |
| Series | Stylus Pro |
| Rechargeable | No |
| Battery Voltage | 1.5 V |
| Included | (2) "AAA" Alkaline batteries, Pocket Clip |
| Lumen Levels | 100 Lumens |
| Light Intensity (Candle Power) | 950 |
| Weight | 0.102 LB |
| EAN or UPC | 80926661189 |

