- 1.5 V Battery Voltage
- 100 lm Maximum Lumens
- 8 h Run Time
description
- A sleek penlight that conveniently fits in your pocket. Ideal for anyone that needs a handy and durable light to carry on a daily basis. Ideal for industrial and automotive professionals. Accepts AAA alkaline batteries. Now shining brighter at 100 lumens!
- The Stylus Pro is a sleek compact pen sized, two AAA alkaline battery powered flashlight designed for use in all markets. It features a tail cap switch, momentary or constant on operation, a pocket clip for convenience, and amazing brightness and run time for a light of its size and price. The aluminum housing with Type II Military Spec anodizing helps make the light extremely durable and abrasion resistant.
features
- 100 lumens and 8 hours of runtime
- 62 meter beam
- Fits in your pocket, and includes a pocket clip
- Handy push button tail switch
- Compact 5.3 inches and durable aluminum construction
- IPX4 water resistant
- Flashlight strobes when fresh batteries are needed
- Meets applicable European Community Directives.
| Color | Silver |
| Battery Included | Yes |
| Battery Type | Alkaline |
| Run Time | 8 h |
| No. of Batteries | 2 |
| Max. Lumens | 100 lm |
| Rechargeable | No |
| Weight | 0.102 LB |
| EAN or UPC | 80926661219 |

